X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS17402HTBZ "Perry" 2 Bulb Bathroom Light

Item: MVS17402HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $135.00

Price: $90.05 (Pricing is for Heritage Bronze)



Details and Dimensions

Height 8-3/5"
Width 14"
Extension From Wall 7"
Backplate Dimension Diameter: 5-1/2
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal Etch
Shade Material Glass
Shade Dimension Diameter: 16 Height: 2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs