Feiss MVS13703DBZ "Casual Luxury" 3 Bulb Bathroom Light
| Item: | MVS13703DBZ |
| Finish: | Dark Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $309.15
Details and Dimensions
| Height | 6-3/4" |
| Width | 26" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | Length: 13-1/4, Height: 4-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | G-9 Halogen Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Bronze Organza Fabric |
| Shade Material | Fabric |
| Shade Dimension | Diameter: 31 Height: 3 |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |


