X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS13702BS "Casual Luxury" 2 Bulb Bathroom Light

Item: MVS13702BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $382.50

Price: $255.13 (Pricing is for Brushed Steel)



Details and Dimensions

Height 6-3/4"
Width 18-1/4"
Extension From Wall 7-1/2"
Backplate Dimension Length: 9, Height: 4-1/2
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Bronze Organza (DBZ), Silver Organza (BS)
Shade Material Fabric
Shade Dimension Diameter: 23 Height: 2
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs
Lamp Type G9 BiPin