Feiss MVS12702-BS "Barrington" 2 Bulb Bathroom Light
| Item: | MVS12702-BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.06 (Pricing is for Brushed Steel )
Details and Dimensions
| Height | 8-1/2" |
| Width | 18" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | Length: 17-1/2, Height: 4 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 21 Height: 2 |
| Voltage | 120V |
| Weight | 12 lbs |


