Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS12503WAL "Drawing Room" 3 Bulb Bathroom Light

Item: MVS12503WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $343.50

Price: $229.00

Details and Dimensions

Height 11"
Width 26"
Extension From Wall 5-1/4"
Backplate Dimension Oval: 8-1/2 x 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Amber Snow Scavo
Shade Material Glass
Shade Dimension Diameter: 26 Height: 3
Voltage 120V
Weight 8 lbs