Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS12502WAL "Drawing Room" 2 Bulb Bathroom Light

Item: MVS12502WAL
Finish: Walnut
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11"
Width 16"
Extension From Wall 5-1/4"
Backplate Dimension Oval: 8-1/2 x 5
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Amber Snow Scavo
Shade Material Glass
Shade Dimension Diameter: 21-3/4 Height: 2
Voltage 120V
Weight 5 lbs