X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS12404PN "American Foursquare" 4 or more Bulb Bathroom Light

Item: MVS12404PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 31-1/4"
Extension From Wall 6-1/2"
Backplate Dimension Square: 5
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Excavation
Shade Material Glass
Shade Dimension Diameter: 35-1/4 Height: 4
Voltage 120V
Weight 7 lbs