X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS12403ORB "American Foursquare" 3 Bulb Bathroom Light

Item: MVS12403ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-3/4"
Width 22"
Extension From Wall 6-1/2"
Backplate Dimension Square: 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Excavation
Shade Material Glass
Shade Dimension Diameter: 26-1/2 Height: 3
Voltage 120V
Weight 6 lbs