Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS12402PN "American Foursquare" 2 Bulb Bathroom Light

Item: MVS12402PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8-3/4"
Width 14-1/4"
Extension From Wall 6-1/2"
Backplate Dimension Square: 5
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Excavation
Shade Material Glass
Shade Dimension Diameter: 18-1/2 Height: 2
Voltage 120V
Weight 4 lbs