Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS12401PN "American Foursquare" 1 Bulb Wall Sconce

Item: MVS12401PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8-3/4"
Width 5"
Extension From Wall 6-1/2"
Backplate Dimension 5'' W x 5'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Excavation
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Weight 3 lbs