X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS11203WAL "Drawing Room" 3 Bulb Bathroom Light

Item: MVS11203WAL
Finish: Walnut
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $520.50

Price: $347.17




Details and Dimensions

Height 9"
Width 27"
Extension From Wall 5-3/4"
Backplate Dimension Length: 9, Height: 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type English Scavo
Shade Material Glass
Shade Dimension Diameter: 27 Height: 3
Voltage 120V
Weight 7 lbs