X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS11202WAL "Drawing Room" 2 Bulb Bathroom Light

Item: MVS11202WAL
Finish: Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $388.50

Price: $259.13



Details and Dimensions

Height 10-1/2"
Width 18"
Extension From Wall 5-3/4"
Backplate Dimension Length: 9, Height: 5
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type English Scavo
Shade Material Glass
Shade Dimension Diameter: 18-1/2 Height: 2
Voltage 120V
Weight 6 lbs