X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS11201WAL "Drawing Room" 1 Bulb Wall Sconce

Item: MVS11201WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-3/4"
Width 6-1/4"
Extension From Wall 7"
Backplate Dimension 5'' w x 9'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type English Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Weight 3 lbs