X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS10503CH "Claridge" 3 Bulb Bathroom Light

Item: MVS10503CH
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $129.00

Price: $86.04 (Pricing is for Chrome)



Details and Dimensions

Height 9"
Width 18"
Extension From Wall 6-1/4"
Backplate Dimension Oval: 6 x 4-1/2
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal Acid Etch
Shade Material Glass
Shade Dimension 5'' x 5''
Voltage 120V
Weight 4 lbs