Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Feiss
>
MVS10502ORB
Feiss MVS10502ORB "Claridge" 2 Bulb Bathroom Light
| Item: | MVS10502ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.03 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 8-1/4" |
| Width | 13" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | Oval: 6 x 4-1/2 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal Acid Etch |
| Shade Material | Glass |
| Shade Dimension | Diameter: 13 Height: 2 |
| Voltage | 120V |
| Weight | 3 lbs |


