Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS10502CH "Claridge" 2 Bulb Bathroom Light

Item: MVS10502CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $94.50

Price: $63.03 (Pricing is for Chrome)

Details and Dimensions

Height 8-1/4"
Width 13"
Extension From Wall 6-1/4"
Backplate Dimension Oval: 6 x 4-1/2
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal Acid Etch
Shade Material Glass
Shade Dimension Diameter: 13 Height: 2
Voltage 120V
Weight 3 lbs