Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Feiss
>
MVS10501ORB
Feiss MVS10501ORB "Claridge" 1 Bulb Wall Sconce
| Item: | MVS10501ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.02 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 7" |
| Width | 5" |
| Extension From Wall | 6" |
| Backplate Dimension | 4 1/2'' W x 6'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up Light |
| Glass Type | White Opal |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 2 lbs |


