X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS10501CH "Claridge" 1 Bulb Wall Sconce

Item: MVS10501CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $64.50

Price: $43.02 (Pricing is for Chrome)



Details and Dimensions

Height 7"
Width 5"
Extension From Wall 6"
Backplate Dimension 4 1/2'' W x 6'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up Light
Glass Type White Opal
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 2 lbs