X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS10403BS "Vista" 3 Bulb Bathroom Light

Item: MVS10403BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $141.00

Price: $94.00 (Pricing is for Brushed Steel)



Details and Dimensions

Height 8"
Width 23"
Extension From Wall 8-3/4"
Backplate Dimension Diameter: 5-1/2
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Alabaster
Shade Material Glass
Shade Dimension Diameter: 22-1/2 Height: 3
Voltage 120V
Weight 4 lbs