Feiss MVS10402BS "Vista" 2 Bulb Bathroom Light
| Item: | MVS10402BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.03 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 8" |
| Width | 17-1/4" |
| Extension From Wall | 8" |
| Backplate Dimension | Diameter: 5-1/2 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Alabaster |
| Shade Material | Glass |
| Shade Dimension | Diameter: 21-1/4 Height: 2 |
| Voltage | 120V |
| Weight | 4 lbs |


