X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS10401BS "Vista" 1 Bulb Wall Sconce

Item: MVS10401BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $63.00

Price: $42.02 (Pricing is for Brushed Steel)



Details and Dimensions

Height 8"
Width 6"
Extension From Wall 8-1/2"
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Alabaster
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Weight 4 lbs
Additional Information Center of outlet box up 4'' and center of outlet box down 4''