X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF308PN "Malibu" Semi Flush Mount Ceiling Light

Item: MSF308PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-23/32"
Width 14-31/32"
Diameter 14-31/32"
Canopy Size 5''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 5 lbs
Wire Color Black / White
Wire Length 96"