X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF299RBZ "Aris" Semi Flush Mount Ceiling Light

Item: MSF299RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-1/4"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Type Drum
Construction Steel