Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF297CI "Brody" Semi Flush Mount Ceiling Light

Item: MSF297CI
Finish: Colonial Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11-1/2"
Width 18-1/2"
Diameter 18-1/2"
Canopy Size "5"" Round"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Construction Steel