X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF295BK "Merritt" Semi Flush Mount Ceiling Light

Item: MSF295BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/2"
Width 17-1/2"
Diameter 17-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Metal
Weight 6 lbs