X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF294BS "Beckett" Semi Flush Mount Ceiling Light

Item: MSF294BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-7/8"
Width 14-1/8"
Diameter 14-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Soft White
Shade Material Glass
Suitable Installation Damp
Construction Metal
Weight 4 lbs