X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF292AFBS "Ethan" Semi Flush Mount Ceiling Light

Item: MSF292AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Please call for availability.


Details and Dimensions

Height 10-1/2"
Width 16-3/8"
Diameter 16-3/8"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Shade Type Drum
Suitable Installation Damp
Construction Steel
Weight 10 lbs