Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF289BUS "Lucia" Semi Flush Mount Ceiling Light

Item: MSF289BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment

List Price: $766.50

Price: $511.00

Details and Dimensions

Height 12-1/2"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Beige Linen
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Sunflower Shaped Bauhinia
Suitable Installation Dry
Construction Steel
Weight 13 lbs