Feiss MSF286MBZ "El Nido" Semi Flush Mount Ceiling Light
| Item: | MSF286MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $192.10
Details and Dimensions
| Height | 9-1/2" |
| Width | 18" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 8 lbs |


