X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF283HTBZ "Perry" Semi Flush Mount Ceiling Light

Item: MSF283HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $214.50

Price: $143.07 (Pricing is for Heritage Bronze)




Details and Dimensions

Height 8-1/2"
Width 15-1/2"
Diameter 15-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 7 lbs