Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MSF283CH
Feiss MSF283CH "Perry" Semi Flush Mount Ceiling Light
| Item: | MSF283CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $131.07 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-1/2" |
| Width | 15-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 7 lbs |


