X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF246BRB "Somerset" Semi Flush Mount Ceiling Light

Item: MSF246BRB
Finish: British Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $190.50

Price: $127.06




Details and Dimensions

Height 10-3/4"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Dark Cream Scavo
Shade Material Glass
Weight 9 lbs