Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF241BS "Barrington" Semi Flush Mount Ceiling Light

Item: MSF241BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $183.00

Price: $122.06 (Pricing is for Brushed Steel)

Details and Dimensions

Height 11-1/2"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Dark Cream Scavo
Shade Material Glass
Weight 9 lbs