Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MSF238WAL
Feiss MSF238WAL "Drawing Room" Semi Flush Mount Ceiling Light
| Item: | MSF238WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 11-1/2" |
| Width | 14-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Amber Snow Scavo |
| Shade Material | Glass |
| Weight | 6 lbs |


