X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF237ORB "American Foursquare" Semi Flush Mount Ceiling Light

Item: MSF237ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $450.00

Price: $300.15 (Pricing is for Oil Rubbed Bronze)




Details and Dimensions

Height 11"
Width 22"
Diameter 22"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Excavation
Shade Material Glass
Weight 10 lbs