X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF236ORB "American Foursquare" Semi Flush Mount Ceiling Light

Item: MSF236ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $256.50

Price: $171.00 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 8-1/2"
Width 11"
Diameter 11"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Excavation
Shade Material Glass
Weight 5 lbs