X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF221WAL "Edwardian" Semi Flush Mount Ceiling Light

Item: MSF221WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/4"
Width 23"
Diameter 23"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type English Scavo
Shade Material Glass
Weight 18 lbs