Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MSF190MBZ "Chateau" Semi Flush Mount Ceiling Light

Item: MSF190MBZ
Finish: Mocha Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $382.50

Price: $255.00 (Pricing is for Mocha Bronze)

Details and Dimensions

Height 13"
Width 15-1/2"
Diameter 15-1/2"
Canopy Size "5"""
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Alabaster
Shade Material Glass
Weight 6 lbs