Feiss MSF187ORB "Boulevard" Semi Flush Mount Ceiling Light
| Item: | MSF187ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $145.07
Details and Dimensions
| Height | 8-1/4" |
| Width | 15-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Weight | 9 lbs |


