X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF177CB "Tuscan Villa" Semi Flush Mount Ceiling Light

Item: MSF177CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment

List Price: $246.00

Price: $164.00



Details and Dimensions

Height 10-1/2"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Scalloped Champagne Scavo
Shade Material Glass
Weight 10 lbs