X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MPIERMTHTBZ "Post Mount" Post / Base

Item: MPIERMTHTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-3/4"
Width 6"
Length 6"
Suitable Installation Wet
Construction Aluminum
Weight 1 lb