X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MPIERMTBRAL "Post Mount" Post / Base

Item: MPIERMTBRAL
Finish: Brushed Aluminum
Online Availability: Please call for availability.
Select Finish:

List Price: $39.75

Price: $26.50 (Pricing is for Brushed Aluminum)



Details and Dimensions

Height 3-3/4"
Width 6"
Length 6"
Suitable Installation Wet
Construction Aluminum
Weight 1 lb