X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MPIERMTBK "Post Mount" Post / Base

Item: MPIERMTBK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $39.75

Price: $26.51 (Pricing is for Black)




Details and Dimensions

Height 3-3/4"
Width 6"
Length 6"
Suitable Installation Wet
Construction Aluminum
Weight 1 lb