X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1271ORB "Urban Renewal" Mini Pendant

Item: MP1271ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-1/2"
Diameter 6-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 3 lbs
Wire Color Black