X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1266ORB "Urban Renewal" Mini Pendant

Item: MP1266ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-5/8"
Width 7-1/2"
Diameter 7-1/2"
Overall Height 51-1/2"
Canopy Size 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Cream Gloss
Shade Material Glass
Wire Length 180"
Downrod Quantity 4
Downrod Length (3) 12'', (1) 6''
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 5 lbs
Wire Color Brown