X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1264BS "Kincaid" Mini Pendant

Item: MP1264BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-3/8"
Width 7"
Diameter 7"
Overall Height 56"
Canopy Size 5-7/16''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 4 lbs
Wire Color Black / White