X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1263PN "Malibu" Mini Pendant

Item: MP1263PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/8"
Diameter 5-1/16"
Overall Height 50-1/8"
Canopy Size 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Etched
Shade Material Glass
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 3 lbs
Wire Color Black / White