X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1230RBZ "Aris" Mini Pendant

Item: MP1230RBZ
Finish: Roman Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/8"
Width 7-1/2"
Canopy Size 5-7/8
Backplate Dimension 5 7/8'' Diameter x 1 3/4'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Alabaster
Shade Material Glass
Downrod Length 36''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs