Feiss MP1228CI "Brody" Mini Pendant
| Item: | MP1228CI |
| Finish: | Colonial Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13-1/2" |
| Width | 5" |
| Canopy Size | 5 |
| Backplate Dimension | 5'' Diameter x 1'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Downrod Length | 36'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 4 lbs |
| Additional Information | Fixture includes 3 12'' stems, body- steel, canopy- steel |


