Feiss MP1226MBZ "El Nido" Mini Pendant
| Item: | MP1226MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.05
Details and Dimensions
| Height | 24-3/8" |
| Width | 4" |
| Overall Height | 69" |
| Canopy Size | 5-1/2 |
| Backplate Dimension | 5 1/2'' Diameter x 3/4'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Downrod Length | 42'' |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 3 lbs |
| Additional Information | Fixture includes 3 12'' stems and 1 6'' stem, body- steel, stems- steel |


